1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - Steel - Grade 10.9 - High Tensile - DIN 975
0
1

Screwed Studding, Metric - Steel - Grade 10.9 - High Tensile - DIN 975


19 Variants From
£1.59

Inc VAT (20%)

See 19 Product Variants
£1.59

Description

Colour-coded at each end of length for easy identification as shown. Length: 1m.

Feature Attributes

Product Type:

High Tensile Studding

Material:

Steel

Grade:

10.9

Length:

1000 mm

Thread:

Metric

Surface Treatment:

Plain