0
1
2

Screwed Studding - Metric - Steel - Grade 5.8 - Trapezoidal Left Hand Threaded Rod


Select
£7.19 Inc VAT (20%)
Up to 15% off


See all variants from £7.19

Description

Screwed Studding
Metric
Steel - Grade 5.8
Trapezoidal Left Hand Threaded Rod

ISO-metric trapezoidal thread according to DIN 103, straightness of threaded rods according to ISO 2768-K

See full description

Feature Attributes

Product Type:
Trapezoidal Threaded Rod
Surface Treatment:
Plain
Material:
Steel
Thread Direction:
Left Hand
Thread:
Metric
Grade:
5.8
More attributes
Product Reviews -
4 years ago by Geoffrey
Great products Good value, delivery time was good..

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome