1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding - Steel - Grade 12.9 - Threaded Rod - DIN 975 - Metric
0
1
2
3

Screwed Studding - Steel - Grade 12.9 - Threaded Rod - DIN 975 - Metric


8 Variants From
£7.99

Inc VAT (20%)

See 8 Product Variants
£7.99

Description

Screwed Studding
Steel - Grade 12.9
Threaded Rod
DIN 975
Metric

See full description

Feature Attributes

Leading Standard:

DIN 975

Surface Treatment:

Plain

Thread Direction:

Right Hand

Grade:

12.9

Material:

Steel

Length:

1000 mm

More attributes