0
1
2

Knurled Thumb Nuts, Metric - A1 Stainless - Grade 50 - DIN 467


£0.41 Inc VAT (20%)
Up to 6% off

See 6 Product Variants
£0.41

Description

Knurled Thumb Nuts,
Metric,
A1 Stainless Steel - Grade 50,
DIN 467.

Feature Attributes

Grade:
50
Thread:
Metric
Leading Standard:
DIN 467
Surface Treatment:
Plain
Thread Direction:
Right
Standards Met:
DIN 467
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome