Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Fasteners
Nuts
Thumb Nuts
(56)
Delivery By
(8)
Tomorrow
(8)
Brand
(56)
Ganter
(3)
Qualfast
(46)
Wade
(7)
Rating
(7)
(7)
Price
£0
£12
£0 - £12
Special Offers
(56)
BulkDiscount
(56)
Product Type
(9)
Knurled Nuts
(3)
Knurled Thumb Nut
(5)
Thumb Nut
(1)
Material
(46)
A1 Stainless
(13)
Brass
(1)
Brass Cu3
(17)
Plastic
(3)
Steel
(12)
Diameter
(45)
M2
(1)
M3
(7)
M4
(8)
M5
(7)
M6
(8)
+2 more
Surface Treatment
(49)
Nickel Plated
(6)
Plain
(28)
Zinc Plated
(15)
Thread Size
(49)
M2
(1)
M3
(7)
M4
(8)
M5
(9)
M6
(9)
+2 more
Length
(46)
3mm
(3)
4mm
(3)
5mm
(3)
5.3mm
(1)
6mm
(6)
+8 more
Grade
(46)
5
(12)
50
(13)
Cu3
(12)
Cu3 Ni
(6)
PA 6.6
(3)
Standards Met
(43)
DIN 466
(19)
DIN 467
(24)
Leading Standard
(43)
DIN 466
(19)
DIN 467
(24)
DIN
(42)
466
(18)
467
(24)
Fasteners
Nuts
Thumb Nuts
Find Thumb Nuts Products
Sort By
List View
Grid View
Knurled Thumb Nuts, Metric - Nylon PA (Plastic Polyamide) - Grade 6.6
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£0.17
Inc VAT
View 2 Variants
Knurled Thumb Nuts - Metric - Steel - BZP (Bright Zinc Plated) - DIN 467
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£0.26
Inc VAT
View 6 Variants
M4 Knurled Thumb Nut High Brass Cu3
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
£1.19
Inc VAT
1
Add To Basket
Knurled Thumb Nuts - Metric - Steel - Grade 5 - BZP (Bright Zinc Plated) - DIN 466
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£0.23
Inc VAT
View 6 Variants
Knurled Thumb Nut - Metric - A1 Stainless Steel - DIN 466
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£0.89
Inc VAT
View 7 Variants
Knurled Thumb Nuts - Metric - Brass CU2/CU3 - DIN 467
By
Qualfast
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£0.59
Inc VAT
View 6 Variants
Knurled Thumb Nuts, Metric - Brass Cu3- DIN 466
By
Qualfast
Get it in
20-25
working days
#BulkDiscount
From
£0.69
Inc VAT
View 5 Variants
Knurled Nuts GN 420
By
Ganter
Get it in
12-15
working days
#BulkDiscount
From
£1.69
Inc VAT
View 3 Variants
Knurled Thumb Nuts, Metric - Brass Cu3 - Ni (Nickel Plated) - DIN 467
By
Qualfast
Get it in
20-25
working days
#BulkDiscount
From
£0.72
Inc VAT
View 6 Variants
Knurled Thumb Nuts, Metric - A1 Stainless - Grade 50 - DIN 467
By
Qualfast
Get it in
20-25
working days
#BulkDiscount
From
£0.45
Inc VAT
Up to 5.5% off
View 6 Variants
Knurled Nut Brass
By
Wade
Get it in
7-9
working days
#BulkDiscount
From
£5.59
Inc VAT
View 7 Variants
M6 Knurled Thumb Nut Nylon PA (6.6)
By
Qualfast
Get it in
12-15
working days
#BulkDiscount
£0.18
each
Inc VAT
Add To Basket
Minimum order quantity: 50.