1. Fasteners/
  2. Nuts/
  3. Thumb Nuts
Knurled Thumb Nuts - Metric - Steel - BZP (Bright Zinc Plated) - DIN 467
0
1
2

Knurled Thumb Nuts - Metric - Steel - BZP (Bright Zinc Plated) - DIN 467


Select
See all variants from
£0.25Inc VAT (20%)
Up to 3.5% off

See all variants from £0.25

Description

Knurled Thumb Nuts
Metric
Steel - BZP (Bright Zinc Plated)
DIN 467

See full description

Feature Attributes

Thread Direction:
Right
Driving Features:
Knurled Head
Grade:
5
System of Measurement:
Metric
Leading Standard:
DIN 467
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome