Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Thumb Nuts
M4 Knurled Thumb Nut High Brass Cu3
By Qualfast
Order Code:
ZT3306877S
£1.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.09
0%
20 - 49
£1.05
3.5%
50 - 99
£1.00
8.5%
100 - 199
£0.96
12%
200 +
£0.92
15.5%
1
Add to basket
Get it in
20-23
working days
Available
GBP
1.09
https://www.zoro.co.uk/shop/fasteners/thumb-nuts/m4-knurled-thumb-nut-high-brass-cu3/p/ZT3306877S
Add to quotation
View all Thumb Nuts
Description
Knurled Thumb Nuts,
Metric,
Brass Cu3,
DIN 466.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4 Knurled Thumb Nut High Brass Cu3
Standards Met
DIN 466
Thread
Metric
Leading Standard
DIN 466
Thread Size
M4
Grade
Cu3
Thread Direction
Right
Material
Brass
Surface Treatment
Plain
Length
9.5mm
Driving Features
Knurled Head
System of Measurement
Metric
k
3.5
dk
16
P
0.7
h
9.5
d-D
M4
Material Technical
CU2/CU3
Diameter
M4
DIN
466
ds
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome