1. Fasteners/
  2. Nuts/
  3. Thumb Nuts
Knurled Thumb Nuts - Metric - Steel - Grade 5 - BZP (Bright Zinc Plated) - DIN 466
0
1
2
3

Knurled Thumb Nuts - Metric - Steel - Grade 5 - BZP (Bright Zinc Plated) - DIN 466


Select
See all variants from
£0.22

Inc VAT (20%)

Up to 6% off

See all variants from £0.22

Description

Knurled Thumb Nuts
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 466

See full description

Feature Attributes

Material:

Steel

Thread:

Metric

Leading Standard:

DIN 466

Grade:

5

System of Measurement:

Metric

Thread Direction:

Right

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome