Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Thumb Nuts
Knurled Thumb Nuts, Metric - Nylon PA (Plastic Polyamide) - Grade 6.6
By Qualfast
Reset
Clear All
Diameter
Select
See all variants from
£0.17
Inc VAT (20%)
Up to 8% off
1
Add to basket
Add to quotation
See all variants from
£0.17
Description
Knurled Thumb Nuts,
Metric,
Nylon PA (Plastic Polyamide) - Grade 6.6
Feature Attributes
Surface Treatment:
Plain
Grade:
PA 6.6
Thread:
Metric
Driving Features:
Knurled Head
Length:
6 mm
Thread Direction:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome