Knurled Thumb Nuts,
Metric,
Brass Cu3,
DIN 466.
Thread Direction:
Right
Grade:
Cu3
Driving Features:
Knurled Head
System of Measurement:
Metric
Standards Met:
DIN 466
Material:
Brass Cu3
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy