Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Thumb Nuts
M6 Knurled Thumb Nut Nylon PA (6.6)
By Qualfast
Order Code:
ZT3925574S
£0.17
each
Inc VAT (20%)
£8.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
Add to basket
Minimum order quantity: 50.
Get it in
21-28
working days
Available
GBP
8.50
https://www.zoro.co.uk/shop/fasteners/thumb-nuts/m6-knurled-thumb-nut-nylon-pa-6-6/p/ZT3925574S
Add to quotation
View all Thumb Nuts
Description
Knurled Thumb Nuts,
Metric,
Nylon PA (Plastic Polyamide) - Grade 6.6
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6 Knurled Thumb Nut Nylon PA (6.6)
Material
Plastic
Thread Size
M6
Surface Treatment
Plain
Grade
PA 6.6
Thread Direction
Right
Length
6mm
Thread
Metric
Driving Features
Knurled Head
System of Measurement
Metric
Diameter
M6
Colour
White
P
1
Material Technical
Polyamide (Nylon)
k
4.6
ds
10
h
6
dk
16
Class
6.6
d-D
M6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome