Knurled Thumb Nut - Metric - A1 Stainless Steel - DIN 466
0
1
2
3

Knurled Thumb Nut - Metric - A1 Stainless Steel - DIN 466


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

Knurled Thumb Nut
Metric
A1 Stainless Steel
DIN 466

See full description

Feature Attributes

Leading Standard:
DIN 466
Surface Treatment:
Plain
Grade:
50
Standards Met:
DIN 466
Driving Features:
Knurled Head
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome