Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M3x12 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306464S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
18-22
working days
Available
GBP
54.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m3x12-knurled-thumb-screw-high-a1/p/ZT3306464S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x12 Knurled Thumb Screw High A1
Grade
A1
Material
Stainless Steel
Leading Standard
DIN 464
Thread
Metric Thread
Thread Size
M3
Thread Direction
Right
System of Measurement
Metric
Head Shape
Knurled
Length
12
Diameter
M3
P
0.5
ds
6
b
9
Material Technical
A1
dk
12
L
12mm
d-D
M3
h
7.5
k
2.5
DIN
464
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome