Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M3x6 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306453S
£1.04
each
Inc VAT (20%)
£52.00 minimum order value
Quantity
Price
Discount
1 - 49
£1.04
0%
50 - 99
£1.00
4%
100 - 199
£0.96
7.5%
200 +
£0.92
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
52.00
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m3x6-knurled-thumb-screw-high-a1/p/ZT3306453S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x6 Knurled Thumb Screw High A1
Thread Size
M3
Length
6
Thread
Metric Thread
Thread Direction
Right
Leading Standard
DIN 464
Head Shape
Knurled
Grade
A1
System of Measurement
Metric
Material
Stainless Steel
Material Technical
A1
h
7.5
DIN
464
k
2.5
Diameter
M3
dk
12
d-D
M3
b
9
L
6mm
ds
6
P
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome