Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M3x8 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306505S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
54.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m3x8-knurled-thumb-screw-high-a1/p/ZT3306505S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3x8 Knurled Thumb Screw High A1
Length
8
System of Measurement
Metric
Head Shape
Knurled
Material
Stainless Steel
Thread
Metric Thread
Leading Standard
DIN 464
Thread Direction
Right
Thread Size
M3
Grade
A1
h
7.5
Diameter
M3
Material Technical
A1
ds
6
k
2.5
d-D
M3
dk
12
DIN
464
b
9
L
8mm
P
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome