Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x10 Knurled Thumb Screw High BZP
By Qualfast
Order Code:
ZT3306458S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
£0.99
10% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x10-knurled-thumb-screw-high-bzp/p/ZT3306458S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M4x10 Knurled Thumb Screw High BZP
Thread
Metric Thread
Head Shape
Knurled
Thread Direction
Right
System of Measurement
Metric
Leading Standard
DIN 464
Length
10
Surface Treatment
Zinc Plated
Material
Steel
Thread Size
M4
h
9.5
dk
16
L
10mm
ds
8
DIN
464
P
0.7
b
12
k
3.5
Diameter
M4
d-D
M4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome