Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x12 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306653S
£1.39
each
Inc VAT (20%)
£69.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
69.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x12-knurled-thumb-screw-thin-a1/p/ZT3306653S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x12 Knurled Thumb Screw Thin A1
System of Measurement
Metric
Leading Standard
DIN 653
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Knurled
Length
12
Thread Direction
Right
Thread Size
M4
Grade
A1
dk
16
DIN
653
Diameter
M4
d-D
M4
Material Technical
A1
P
0.7
k
3.5
L
12mm
e
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome