Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x20 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306519S
£1.63
each
Inc VAT (20%)
£81.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.63
0%
50 - 99
£1.56
4.5%
100 - 199
£1.50
8%
200 +
£1.43
12.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
81.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x20-knurled-thumb-screw-high-a1/p/ZT3306519S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x20 Knurled Thumb Screw High A1
Length
20
Grade
A1
Material
Stainless Steel
Thread Direction
Right
Thread Size
M4
Thread
Metric Thread
Leading Standard
DIN 464
System of Measurement
Metric
Head Shape
Knurled
h
9.5
Diameter
M4
Material Technical
A1
b
12
L
20mm
d-D
M4
k
3.5
DIN
464
dk
16
ds
8
P
0.7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome