Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x25 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306633S
£1.79
each
Inc VAT (20%)
£89.50 minimum order value
£2.09
14% off
Quantity
Price
Discount
1 - 49
£1.79
0%
50 - 99
£1.72
4%
100 - 199
£1.65
8%
200 +
£1.58
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
18-22
working days
Available
GBP
89.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x25-knurled-thumb-screw-thin-a1/p/ZT3306633S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M4x25 Knurled Thumb Screw Thin A1
Length
25
Grade
A1
Thread
Metric Thread
Thread Direction
Right
Thread Size
M4
Material
Stainless Steel
Leading Standard
DIN 653
Head Shape
Knurled
System of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome