Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x5 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306474S
£1.29
each
Inc VAT (20%)
£64.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
64.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x5-knurled-thumb-screw-high-a1/p/ZT3306474S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x5 Knurled Thumb Screw High A1
Length
5
Thread Size
M4
Head Shape
Knurled
System of Measurement
Metric
Material
Stainless Steel
Thread Direction
Right
Thread
Metric Thread
Leading Standard
DIN 464
Grade
A1
L
5mm
ds
8
d-D
M4
Material Technical
A1
k
3.5
Diameter
M4
dk
16
h
9.5
b
12
P
0.7
DIN
464
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome