Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x6 Slotted Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306808S
£1.79
each
Inc VAT (20%)
£89.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.79
0%
50 - 99
£1.72
4%
100 - 199
£1.65
8%
200 +
£1.58
11.5%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
89.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x6-slotted-knurled-thumb-screw-high-a1/p/ZT3306808S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 464 Sz
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x6 Slotted Knurled Thumb Screw High A1
Grade
A1
Thread
Metric Thread
Thread Direction
Right
Thread Size
M4
Head Shape
Knurled
Length
6
Leading Standard
DIN 464 Sz
System of Measurement
Metric
Material
Stainless Steel
Driving Features
Slotted
L
6mm
ds
8
k
3.5
h
9.5
Diameter
M4
b
12
Material Technical
A1
P
0.7
dk
16
n
1
d-D
M4
DIN
465
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome