Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M4x8 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306673S
£1.39
each
Inc VAT (20%)
£69.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.39
0%
50 - 99
£1.33
4.5%
100 - 199
£1.28
8%
200 +
£1.22
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
69.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m4x8-knurled-thumb-screw-thin-a1/p/ZT3306673S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4x8 Knurled Thumb Screw Thin A1
Head Shape
Knurled
Material
Stainless Steel
Thread Direction
Right
Grade
A1
Thread Size
M4
Length
8
System of Measurement
Metric
Leading Standard
DIN 653
Thread
Metric Thread
Diameter
M4
Material Technical
A1
DIN
653
P
0.7
L
8mm
e
3
dk
16
k
3.5
d-D
M4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome