Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5x10 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306647S
£2.09
each
Inc VAT (20%)
£52.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.09
0%
50 - 99
£2.01
4%
100 - 199
£1.92
8%
200 +
£1.84
12%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
52.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x10-knurled-thumb-screw-thin-a1/p/ZT3306647S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x10 Knurled Thumb Screw Thin A1
Head Shape
Knurled
Leading Standard
DIN 653
System of Measurement
Metric
Thread Direction
Right
Length
10
Thread
Metric Thread
Material
Stainless Steel
Thread Size
M5
Grade
A1
Material Technical
A1
P
0.8
DIN
653
Diameter
M5
e
3
dk
20
d-D
M5
k
4
L
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome