Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5x16 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306707S
£2.34
each
Inc VAT (20%)
£58.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.34
0%
50 - 99
£2.25
4%
100 - 199
£2.15
8%
200 +
£2.06
12%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
58.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x16-knurled-thumb-screw-thin-a1/p/ZT3306707S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x16 Knurled Thumb Screw Thin A1
Grade
A1
Thread Size
M5
Head Shape
Knurled
Length
16
Leading Standard
DIN 653
Thread Direction
Right
Thread
Metric Thread
Material
Stainless Steel
System of Measurement
Metric
Material Technical
A1
Diameter
M5
e
3
d-D
M5
k
4
L
16mm
DIN
653
dk
20
P
0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome