Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5x40 Knurled Thumb Screw High BZP
By Qualfast
Order Code:
ZT3306551S
£2.39
each
Inc VAT (20%)
£119.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.39
0%
50 - 99
£2.29
4%
100 - 199
£2.20
8%
200 +
£2.10
12%
Add to basket
Minimum order quantity: 50.
Get it in
5-8
weeks
Available
GBP
119.50
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x40-knurled-thumb-screw-high-bzp/p/ZT3306551S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5x40 Knurled Thumb Screw High BZP
Thread
Metric Thread
Material
Steel
System of Measurement
Metric
Surface Treatment
Zinc Plated
Length
40
Head Shape
Knurled
Thread Direction
Right
Thread Size
M5
Leading Standard
DIN 464
Diameter
M5
h
11.5
b
15
P
0.8
dk
20
L
40mm
DIN
464
ds
10
d-D
M5
k
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome