Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5x40 Slotted Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306672S
£12.19
each
Inc VAT (20%)
£304.75 minimum order value
£13.39
8.5% off
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
304.75
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x40-slotted-knurled-thumb-screw-high-a1/p/ZT3306672S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 464 Sz
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5x40 Slotted Knurled Thumb Screw High A1
Thread
Metric Thread
Thread Size
M5
Leading Standard
DIN 464 Sz
Head Shape
Knurled
System of Measurement
Metric
Material
Stainless Steel
Thread Direction
Right
Grade
A1
Length
40
Driving Features
Slotted
DIN
465
ds
10
Material Technical
A1
Diameter
M5
k
4
P
0.8
n
1.2
dk
20
b
15
d-D
M5
h
11.5
L
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome