Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5X6 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT1111516X
£2.09
each
Inc VAT (20%)
£52.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.09
0%
50 - 99
£2.01
4%
100 - 199
£1.92
8%
200 +
£1.84
12%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
52.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x6-knurled-thumb-screw-high-a1/p/ZT1111516X
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M5X6 Knurled Thumb Screw High A1
Length
6
Head Shape
Knurled
Thread Direction
Right
System of Measurement
Metric
Thread Size
M5
Thread
Metric Thread
Material
A1 Stainless Steel
Leading Standard
DIN 464
Grade
A1
Material Technical
A1
d-D
M5
k
4
h
11.5
dk
20
L
6mm
b
15
P
0.8
ds
10
DIN
464
Diameter
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome