Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M5x8 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306592S
£2.09
each
Inc VAT (20%)
£52.25 minimum order value
£2.29
8.5% off
Quantity
Price
Discount
1 - 49
£2.09
0%
50 - 99
£2.01
4%
100 - 199
£1.92
8%
200 +
£1.84
12%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
52.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m5x8-knurled-thumb-screw-high-a1/p/ZT3306592S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x8 Knurled Thumb Screw High A1
Leading Standard
DIN 464
System of Measurement
Metric
Material
Stainless Steel
Length
8
Grade
A1
Thread
Metric Thread
Thread Size
M5
Head Shape
Knurled
Thread Direction
Right
Material Technical
A1
ds
10
b
15
Diameter
M5
DIN
464
k
4
d-D
M5
dk
20
P
0.8
h
11.5
L
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome