Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x10 Slotted Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306732S
£3.39
each
Inc VAT (20%)
£33.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-8
weeks
Available
GBP
33.90
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x10-slotted-knurled-thumb-screw-high-a1/p/ZT3306732S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 464 Sz
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x10 Slotted Knurled Thumb Screw High A1
Thread
Metric Thread
Length
10
Thread Size
M6
Leading Standard
DIN 464 Sz
Grade
A1
Thread Direction
Right
Head Shape
Knurled
Material
Stainless Steel
System of Measurement
Metric
Driving Features
Slotted
DIN
465
d-D
M6
k
5
n
1.6
b
18
h
15
Material Technical
A1
L
10mm
dk
24
P
1
Diameter
M6
ds
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome