Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x12 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306799S
£3.29
each
Inc VAT (20%)
£82.25 minimum order value
£3.59
8% off
Quantity
Price
Discount
1 - 49
£3.29
0%
50 - 99
£3.16
4%
100 +
£3.03
8%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
82.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x12-knurled-thumb-screw-thin-a1/p/ZT3306799S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M6x12 Knurled Thumb Screw Thin A1
Grade
A1
Length
12
Leading Standard
DIN 653
Head Shape
Knurled
Material
Stainless Steel
Thread
Metric Thread
Thread Size
M6
Thread Direction
Right
System of Measurement
Metric
dk
24
DIN
653
Diameter
M6
Material Technical
A1
P
1
d-D
M6
e
4
k
5
L
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome