Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x12 Knurled Thumb Screw Thin BZP
By Qualfast
Order Code:
ZT3805815S
£1.29
each
Inc VAT (20%)
£32.25 minimum order value
Quantity
Price
Discount
1 - 49
£1.29
0%
50 - 99
£1.24
4%
100 - 199
£1.19
8%
200 +
£1.14
11.5%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
32.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x12-knurled-thumb-screw-thin-bzp/p/ZT3805815S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Free Cutting Steel
DIN 653
Zinc Plated
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x12 Knurled Thumb Screw Thin BZP
Length
12
Surface Treatment
Zinc Plated
System of Measurement
Metric
Material
Steel
Thread
Metric Thread
Leading Standard
DIN 653
Head Shape
Knurled
Thread Direction
Right
Thread Size
M6
dk
24
DIN
653
L
12mm
d-D
M6
P
1
Diameter
M6
k
5
e
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome