Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6X20 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3112098S
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x20-knurled-thumb-screw-high-a1/p/ZT3112098S
Add to quotation
Schedule an order and save 5%
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6X20 Knurled Thumb Screw High A1
Grade
A1
Material
Stainless Steel
Length
20
Thread Direction
Right
Thread
Metric Thread
System of Measurement
Metric
Leading Standard
DIN 464
Thread Size
M6
Head Shape
Knurled
k
5
ds
12
L
20mm
h
15
b
18
Diameter
M6
dk
24
d-D
M6
P
1
DIN
464
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome