Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x25 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306738S
£4.39
each
Inc VAT (20%)
£109.75 minimum order value
Quantity
Price
Discount
1 - 49
£4.39
0%
50 - 99
£4.21
4%
100 +
£4.04
8%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
109.75
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x25-knurled-thumb-screw-thin-a1/p/ZT3306738S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x25 Knurled Thumb Screw Thin A1
Thread
Metric Thread
System of Measurement
Metric
Grade
A1
Material
Stainless Steel
Length
25
Leading Standard
DIN 653
Thread Size
M6
Thread Direction
Right
Head Shape
Knurled
dk
24
DIN
653
Diameter
M6
e
4
k
5
L
25mm
P
1
d-D
M6
Material Technical
A1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome