Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x30 Knurled Thumb Screw High Brass Cu3
By Qualfast
Order Code:
ZT3306507S
£9.29
each
Inc VAT (20%)
£232.25 minimum order value
Quantity
Price
Discount
1 - 49
£9.29
0%
50 +
£8.92
4%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
232.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x30-knurled-thumb-screw-high-brass-cu3/p/ZT3306507S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Brass Cu3
DIN 464
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x30 Knurled Thumb Screw High Brass Cu3
Thread
Metric Thread
System of Measurement
Metric
Leading Standard
DIN 464
Material
Brass
Surface Treatment
Zinc Plated
Length
30
Thread Direction
Right
Head Shape
Knurled
Thread Size
M6
h
15
Material Technical
Cu3
dk
24
d-D
M6
DIN
464
P
1
ds
12
k
5
Diameter
M6
L
30mm
b
18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome