Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M6x8 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306680S
£3.09
each
Inc VAT (20%)
£77.25 minimum order value
Quantity
Price
Discount
1 - 49
£3.09
0%
50 - 99
£2.97
4%
100 +
£2.84
8%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
77.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m6x8-knurled-thumb-screw-high-a1/p/ZT3306680S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x8 Knurled Thumb Screw High A1
Head Shape
Knurled
Grade
A1
Length
8
Thread Direction
Right
Material
Stainless Steel
Thread Size
M6
System of Measurement
Metric
Leading Standard
DIN 464
Thread
Metric Thread
ds
12
k
5
P
1
h
15
L
8mm
d-D
M6
dk
24
Material Technical
A1
b
18
Diameter
M6
DIN
464
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome