Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x12 Knurled Thumb Screw High BZP
By Qualfast
Order Code:
ZT3306557S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 +
£2.37
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x12-knurled-thumb-screw-high-bzp/p/ZT3306557S
Add to quotation
Schedule an order and save 5%
View all Thumb Screws
Description
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x12 Knurled Thumb Screw High BZP
System of Measurement
Metric
Thread Direction
Right
Thread Size
M8
Thread
Metric Thread
Surface Treatment
Zinc Plated
Material
Steel
Leading Standard
DIN 464
Head Shape
Knurled
Length
12
ds
16
d-D
M8
b
24
DIN
464
k
6
Diameter
M8
h
18
L
12mm
dk
30
P
1.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome