Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x12 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306797S
£5.29
each
Inc VAT (20%)
£132.25 minimum order value
Quantity
Price
Discount
1 - 49
£5.29
0%
50 +
£5.08
4%
Add to basket
Minimum order quantity: 25.
Get it in
24-32
working days
Available
GBP
132.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x12-knurled-thumb-screw-thin-a1/p/ZT3306797S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x12 Knurled Thumb Screw Thin A1
Head Shape
Knurled
Thread Size
M8
Leading Standard
DIN 653
Thread Direction
Right
System of Measurement
Metric
Thread
Metric Thread
Material
Stainless Steel
Length
12
Grade
A1
DIN
653
Material Technical
A1
L
12mm
dk
30
e
5
k
6
Diameter
M8
P
1.25
d-D
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome