Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x16 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306664S
£5.29
each
Inc VAT (20%)
£132.25 minimum order value
Quantity
Price
Discount
1 - 49
£5.29
0%
50 +
£5.08
4%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
132.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x16-knurled-thumb-screw-high-a1/p/ZT3306664S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x16 Knurled Thumb Screw High A1
Leading Standard
DIN 464
Thread Size
M8
Grade
A1
System of Measurement
Metric
Thread Direction
Right
Length
16
Thread
Metric Thread
Head Shape
Knurled
Material
Stainless Steel
b
24
Material Technical
A1
Diameter
M8
d-D
M8
k
6
dk
30
h
18
P
1.25
ds
16
DIN
464
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome