Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x16 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306821S
£4.19
Inc VAT (20%)
£4.59
8.5% off
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x16-knurled-thumb-screw-thin-a1/p/ZT3306821S
Add to quotation
Schedule an order and save 5%
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x16 Knurled Thumb Screw Thin A1
Grade
A1
Material
Stainless Steel
System of Measurement
Metric
Head Shape
Knurled
Length
16
Thread Direction
Right
Thread Size
M8
Thread
Metric Thread
Leading Standard
DIN 653
P
1.25
e
5
d-D
M8
Material Technical
A1
k
6
L
16mm
dk
30
Diameter
M8
DIN
653
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome