Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x20 Knurled Thumb Screw High A1
By Qualfast
Order Code:
ZT3306725S
£5.29
each
Inc VAT (20%)
£132.25 minimum order value
£5.99
11.5% off
Quantity
Price
Discount
1 - 49
£5.29
0%
50 +
£5.08
4%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
132.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x20-knurled-thumb-screw-high-a1/p/ZT3306725S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Stainless Steel A1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M8x20 Knurled Thumb Screw High A1
Leading Standard
DIN 464
Length
20
System of Measurement
Metric
Material
Stainless Steel
Thread
Metric Thread
Thread Direction
Right
Head Shape
Knurled
Thread Size
M8
Grade
A1
d-D
M8
P
1.25
h
18
Material Technical
A1
k
6
DIN
464
Diameter
M8
L
20mm
dk
30
ds
16
b
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome