Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x20 Knurled Thumb Screw High BZP
By Qualfast
Order Code:
ZT3306595S
£3.99
each
Inc VAT (20%)
£99.75 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 25.
Get it in
8-11
working days
Available
GBP
99.75
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x20-knurled-thumb-screw-high-bzp/p/ZT3306595S
Add to quotation
View all Thumb Screws
Description
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x20 Knurled Thumb Screw High BZP
Thread
Metric Thread
Surface Treatment
Zinc Plated
Thread Size
M8
Length
20
Thread Direction
Right
Material
Steel
Leading Standard
DIN 464
Head Shape
Knurled
System of Measurement
Metric
P
1.25
k
6
DIN
464
L
20mm
h
18
dk
30
ds
16
Diameter
M8
d-D
M8
b
24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome