Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x20 Knurled Thumb Screw Plastic PA (GR-6.6)
By Qualfast
Order Code:
ZT3805530S
£0.29
each
Inc VAT (20%)
£7.25 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 25.
Get it in
5-8
weeks
Available
GBP
7.25
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x20-knurled-thumb-screw-plastic-pa-gr-6-6/p/ZT3805530S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Plastic
PA 6.6
White
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M8x20 Knurled Thumb Screw Plastic PA (GR-6.6)
Grade
PA 6.6
System of Measurement
Metric
Length
20
Head Shape
Knurled
Thread
Metric Thread
Thread Direction
Right
Material
Plastic
Thread Size
M8
L
20mm
P
1.25
Class
6.6
d-D
M8
Colour
White
Material Technical
Polyamide (Nylon)
Diameter
M8
k
3.4
dk
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome