Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
M8x20 Knurled Thumb Screw Thin A1
By Qualfast
Order Code:
ZT3306832S
£7.19
each
Inc VAT (20%)
£179.75 minimum order value
Quantity
Price
Discount
1 - 49
£7.19
0%
50 +
£6.90
4%
Add to basket
Minimum order quantity: 25.
Get it in
9-12
working days
Available
GBP
179.75
https://www.zoro.co.uk/shop/fasteners/thumb-screws/m8x20-knurled-thumb-screw-thin-a1/p/ZT3306832S
Add to quotation
View all Thumb Screws
Description
Metric Thread
Stainless Steel A1
DIN 653
Tags:
#BulkDiscount
Specifications
Specifications for M8x20 Knurled Thumb Screw Thin A1
Material
Stainless Steel
Head Shape
Knurled
Thread Direction
Right
Thread
Metric Thread
Thread Size
M8
Length
20
Leading Standard
DIN 653
Grade
A1
System of Measurement
Metric
L
20mm
dk
30
k
6
d-D
M8
e
5
Material Technical
A1
P
1.25
DIN
653
Diameter
M8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome