0
1
2

Thumb Screw, Metric - Steel - BZP (Bright Zinc Plated) - Knurled Thin Type - DIN 653


£0.61 Inc VAT (20%)
Up to 13.5% off

See 39 Product Variants
£0.61

Description

Metric Thread
Free Cutting Steel
DIN 653
Zinc Plated

Feature Attributes

Thread Direction:
Right
Head Shape:
Knurled
Surface Treatment:
Zinc Plated
Material:
Steel
System of Measurement:
Metric
Thread:
Metric Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome