Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Turned Cup Washers
M10 Turned Deep Cup Washer - A1ST/STEEL
By Qualfast
Order Code:
ZT3805656S
£0.79
each
Inc VAT (20%)
£39.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
24-32
working days
Available
GBP
39.50
https://www.zoro.co.uk/shop/fasteners/turned-cup-washers/m10-turned-deep-cup-washer-a1st-steel/p/ZT3805656S
Add to quotation
View all Turned Cup Washers
Description
Turned Cup Washer
Metric
A1 Stainless Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10 Turned Deep Cup Washer - A1ST/STEEL
Material
Stainless Steel
Hole Diameter
11mm
Grade
A1
d2
20
h
5.5
d1
11
Material Technical
A1
Diameter
M10
d3
28
NF
E27-619
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome