0
1

M10 Turned Deep Cup Washer - A4/316 Stainless Steel

Order Code: ZT3805724S

£1.19each Inc VAT (20%)
£59.50 minimum order value
QuantityPriceDiscount
1 - 49£1.190%
50 - 99£1.144%
100 - 199£1.098.5%
200 +£1.0512%

Minimum order quantity: 50.

Description

Turned cup washers Stainless steel A4

Specifications for M10 Turned Deep Cup Washer - A4/316 Stainless Steel
  • Hole Diameter
    11mm
  • Material
    Stainless Steel
  • Grade
    A4
  • Diameter
    M10
  • d1
    11
  • d2
    20
  • NF
    E27-619
  • d3
    28
  • h
    5.5
  • Material Technical
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome