0
1

M12 Turned Deep Cup Washer - A1ST/STEEL

Order Code: ZT3805636S

£1.39each Inc VAT (20%)
£69.50 minimum order value
QuantityPriceDiscount
1 - 49£1.390%
50 - 99£1.334.5%
100 - 199£1.288%
200 +£1.2212%

Minimum order quantity: 50.

Description

Turned Cup Washer
Metric
A1 Stainless Steel

Specifications for M12 Turned Deep Cup Washer - A1ST/STEEL
  • Material
    Stainless Steel
  • Hole Diameter
    14mm
  • Grade
    A1
  • Material Technical
    A1
  • d3
    32
  • NF
    E27-619
  • Diameter
    M12
  • d1
    14
  • d2
    24
  • h
    6.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome