0
1

M12 Turned Deep Cup Washer - A4/316 Stainless Steel

Order Code: ZT3805712S

£1.99each Inc VAT (20%)
£99.50 minimum order value
QuantityPriceDiscount
1 - 49£1.990%
50 - 99£1.914%
100 - 199£1.838%
200 +£1.7512%

Minimum order quantity: 50.

Description

Turned cup washers Stainless steel A4

Specifications for M12 Turned Deep Cup Washer - A4/316 Stainless Steel
  • Material
    Stainless Steel
  • Hole Diameter
    14mm
  • Grade
    A4
  • Material Technical
    A4
  • Diameter
    M12
  • d3
    32
  • h
    6.5
  • NF
    E27-619
  • d1
    14
  • d2
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome