Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Turned Cup Washers
M3 Turned Deep Cup Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3805622S
£0.15
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.15
0%
200 - 999
£0.14
6.5%
1000 +
£0.13
13.5%
Add to basket
Minimum order quantity: 200.
Get it in
24-32
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/turned-cup-washers/m3-turned-deep-cup-washer-a4-316-stainless-steel/p/ZT3805622S
Add to quotation
View all Turned Cup Washers
Description
Turned cup washers Stainless steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M3 Turned Deep Cup Washer - A4/316 Stainless Steel
Hole Diameter
3.5mm
Material
Stainless Steel
Grade
A4
d1
3.5
NF
E27-619
h
2
d3
9
Material Technical
A4
Diameter
M3
d2
6.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome