Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Turned Cup Washers
M4 Turned Deep Cup Washer - A4/316 Stainless Steel
By Qualfast
Order Code:
ZT3805716S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
24-32
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/turned-cup-washers/m4-turned-deep-cup-washer-a4-316-stainless-steel/p/ZT3805716S
Add to quotation
View all Turned Cup Washers
Description
Turned cup washers Stainless steel A4
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M4 Turned Deep Cup Washer - A4/316 Stainless Steel
Material
Stainless Steel
Hole Diameter
4.5mm
Grade
A4
d2
8
Diameter
M4
Material Technical
A4
h
2.5
d1
4.5
NF
E27-619
d3
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome